Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
includes
Metal bowl guards
compliances
0
Mounting Options
w/Port Blocks
Pressure Range [Min]
2 psig
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Lubricator Drain Type
No Drain
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Body Size
3/8 in
Size Designation
Compact
Series
16
Element Micron Rating
5 µm
Mounting Bracket Kit
PS755P
Filter Drain Type
Twist Drain
Assembly Type
Modular
Has Gauge
No
Pressure Range [Max]
125 psig
Port Size
3/8
Port Type
NPT
Flow
60 SCFM
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back