Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Filter Bowl Capacity
4.4 oz
Pressure Range [Min]
2 psig
Flow
60 SCFM
Port Type
NPT
Series
16
Pressure Range [Max]
125 psig
Has Gauge
Yes
Body Size
3/8 in
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Mounting Bracket Kit
PS755P
Mounting Options
w/o Port Blocks
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
3/8
Lubricator Bowl Capacity
2.6 oz
Relieving
Relieving
Lubricator Drain Type
No Drain
Element Micron Rating
5 µm
Assembly Type
Modular
Lubricator Type
Micro-Mist
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back