Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
3/8
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Size Designation
Compact
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Series
16
Lubricator Bowl Capacity
2.6 oz
Element Micron Rating
5 µm
Body Size
3/8 in
Mounting Options
w/Lockout & Port Blocks
Relieving
Relieving
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Flow
60 SCFM
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back