Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Series
16
Lubricator Fill Option
w/Body Pressure Fill
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Port Size
3/8
Unit Type
Three-Unit Combo
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Relieving
Relieving
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Filter Drain Type
Twist Drain
Size Designation
Compact
Lubricator Bowl Capacity
2.6 oz
Element Micron Rating
5 µm
Mounting Options
w/Lockout & Port Blocks
Assembly Type
Modular
Body Size
3/8 in
Knob Type
Non-Rising Knob
Flow
60 SCFM
Lubricator Type
Micro-Mist
Has Gauge
Yes
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back