Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Type
Micro-Mist
Flow
60 SCFM
Port Size
3/8
Mounting Options
w/o Port Blocks
Has Gauge
Yes
Body Size
3/8 in
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Twist Drain
Port Type
NPT
Size Designation
Compact
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Series
16
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Unit Type
Three-Unit Combo
Assembly Type
Modular
Pressure Range [Max]
125 psig
Filter Bowl Type
Metal Bowl
Pressure Range [Min]
2 psig
Lubricator Drain Type
No Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back