Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
sold separately
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Wall mount port blocks not included
Proportional oil delivery over a wide range of air flows
Additional modular units can be easily added
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Series
16
Lubricator Fill Option
w/Fill Plug
Body Size
3/8 in
Mounting Options
w/o Port Blocks
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Relieving
Relieving
Lubricator Drain Type
Twist Drain
Has Gauge
No
Port Size
3/8
Lubricator Bowl Capacity
2.6 oz
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Element Micron Rating
40 µm
Port Type
NPT
Assembly Type
Modular
Size Designation
Compact
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back