Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Port Type
NPT
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Filter Drain Type
Twist Drain
Unit Type
Three-Unit Combo
Port Size
3/8
Flow
60 SCFM
Lubricator Bowl Capacity
2.6 oz
Lubricator Type
Micro-Mist
Mounting Options
w/o Port Blocks
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Size Designation
Compact
Body Size
3/8 in
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Assembly Type
Modular
Series
16
Lubricator Fill Option
w/Fill Plug
Weight
7.7 LB
We're here for you
with Service Centers across the country - We have your back