Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Flow
60 SCFM
Lubricator Drain Type
Twist Drain
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.6 oz
Body Size
3/8 in
Mounting Options
w/Port Blocks
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Size Designation
Compact
Port Size
3/8
Pressure Range [Max]
125 psig
Filter Drain Type
Twist Drain
Series
16
Port Type
NPT
Assembly Type
Modular
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back