Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Series
16
Lubricator Fill Option
w/Fill Plug
Assembly Type
Modular
Flow
60 SCFM
Mounting Options
w/Lockout & Port Blocks
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.6 oz
Relieving
Relieving
Port Size
3/8
Port Type
NPT
Has Gauge
Yes
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS755P
Size Designation
Compact
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back