Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Port Size
3/8
Mounting Bracket Kit
PS755P
Pressure Range [Max]
250 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Assembly Type
Modular
Filter Drain Type
Twist Drain
Lubricator Type
Micro-Mist
Series
16
Lubricator Fill Option
w/Fill Plug
Has Gauge
Yes
Lubricator Bowl Capacity
2.6 oz
Element Micron Rating
40 µm
Mounting Options
w/Mounting Bracket
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Knob Type
Non-Rising Knob
Relieving
Relieving
Port Type
NPT
Pressure Range [Min]
5 psig
Lubricator Drain Type
Twist Drain
Flow
60 SCFM
Body Size
3/8 in
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back