Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Has Gauge
Yes
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Lubricator Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Mounting Options
w/Lockout & Port Blocks
Size Designation
Compact
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Element Micron Rating
5 µm
Pressure Range [Max]
125 psig
Port Size
3/8
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Lubricator Type
Micro-Mist
Flow
60 SCFM
Series
16
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Assembly Type
Modular
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back