Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
No Drain
Lubricator Type
Micro-Mist
Assembly Type
Modular
Knob Type
Non-Rising Knob
Body Size
3/8 in
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Pressure Range [Max]
125 psig
Filter Drain Type
Automatic Float Drain
Has Gauge
No
Filter Bowl Capacity
4.4 oz
Port Size
3/8
Flow
60 SCFM
Size Designation
Compact
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Series
16
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Mounting Options
w/Lockout
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
40 µm
Relieving
Relieving
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back