Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Assembly Type
Modular
Lubricator Type
Micro-Mist
Series
16
Has Gauge
Yes
Size Designation
Compact
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Port Size
3/8
Mounting Options
w/o Port Blocks
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Filter Drain Type
Automatic Float Drain
Pressure Range [Min]
2 psig
Flow
60 SCFM
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back