Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Body Size
3/8 in
Filter Bowl Capacity
4.4 oz
Pressure Range [Min]
2 psig
Has Gauge
Yes
Port Type
NPT
Element Micron Rating
40 µm
Lubricator Type
Micro-Mist
Relieving
Relieving
Unit Type
Three-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Port Size
3/8
Knob Type
Non-Rising Knob
Filter Drain Type
Automatic Float Drain
Lubricator Drain Type
No Drain
Mounting Options
w/Port Blocks
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Flow
60 SCFM
Series
16
Size Designation
Compact
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back