Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Has Gauge
Yes
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Port Type
NPT
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Filter Drain Type
Automatic Float Drain
Element Micron Rating
40 µm
Series
16
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Relieving
Relieving
Port Size
3/8
Size Designation
Compact
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Unit Type
Three-Unit Combo
Mounting Options
w/Lockout
Lubricator Drain Type
No Drain
Flow
60 SCFM
Lubricator Bowl Capacity
2.6 oz
Body Size
3/8 in
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back