Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Series
16
Size Designation
Compact
Assembly Type
Modular
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Relieving
Relieving
Body Size
3/8 in
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
3/8
Mounting Bracket Kit
PS755P
Unit Type
Three-Unit Combo
Port Type
NPT
Flow
60 SCFM
Mounting Options
w/Port Blocks
Lubricator Fill Option
w/Body Pressure Fill
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Filter Drain Type
Automatic Float Drain
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Twist Drain
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back