Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Relieving
Relieving
Has Gauge
No
Lubricator Bowl Capacity
2.6 oz
Pressure Range [Max]
125 psig
Flow
60 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
16
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
4.4 oz
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Assembly Type
Modular
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Type
Micro-Mist
Size Designation
Compact
Filter Drain Type
Automatic Float Drain
Mounting Options
w/o Port Blocks
Port Type
NPT
Pressure Range [Min]
2 psig
Port Size
3/8
Body Size
3/8 in
Element Micron Rating
5 µm
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Twist Drain
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back