Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B26B18A2BCG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101606563
  • 16 Series Modular Three-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 3/8 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Port Type NPT
Filter Bowl Capacity 4.4 oz
Mounting Bracket Kit PS755P
Knob Type Non-Rising Knob
Assembly Type Modular
Filter Drain Type Automatic Float Drain
Mounting Options w/Port Blocks
Relieving Relieving
Pressure Range [Min] 2 psig
Has Gauge Yes
Flow 60 SCFM
Pressure Range [Max] 125 psig
Size Designation Compact
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type Three-Unit Combo
Lubricator Fill Option w/Fill Plug
Lubricator Type Micro-Mist
Port Size 3/8
Lubricator Bowl Capacity 2.6 oz
Body Size 3/8 in
Series 16
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type No Drain
Element Micron Rating 5 µm
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison