Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Mounting Options
w/o Port Blocks
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Lubricator Drain Type
Pressure Fill
Size Designation
Compact
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
5 µm
Port Size
3/8
Knob Type
Non-Rising Knob
Filter Drain Type
Automatic Float Drain
Series
16
Has Gauge
Yes
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Port Type
NPT
Pressure Range [Min]
2 psig
Relieving
Relieving
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
3/8 in
Lubricator Type
Micro-Mist
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back