Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Series
16
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
3/8
Lubricator Bowl Capacity
2.6 oz
Lubricator Type
Micro-Mist
Port Type
NPT
Filter Bowl Type
Metal Bowl
Lubricator Fill Option
w/Fill Plug
Mounting Options
w/Port Blocks
Relieving
Relieving
Body Size
3/8 in
Assembly Type
Modular
Element Micron Rating
40 µm
Unit Type
Three-Unit Combo
Size Designation
Compact
Knob Type
Non-Rising Knob
Has Gauge
Yes
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Flow
60 SCFM
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Automatic Float Drain
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back