Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Drain Type
Automatic Float Drain
Series
16
Port Type
NPT
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Flow
60 SCFM
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Pressure Range [Min]
2 psig
Assembly Type
Modular
Element Micron Rating
40 µm
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Relieving
Relieving
Port Size
3/8
Filter Bowl Type
Metal Bowl
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Mounting Options
w/o Port Blocks
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back