Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Drain Type
Automatic Float Drain
Assembly Type
Modular
Series
16
Size Designation
Compact
Pressure Range [Max]
125 psig
Flow
60 SCFM
Mounting Options
w/Lockout
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Body Size
3/8 in
Filter Bowl Type
Metal Bowl
Mounting Bracket Kit
PS755P
Port Size
3/8
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Has Gauge
Yes
Relieving
Relieving
Lubricator Drain Type
Twist Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back