Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Type
Micro-Mist
Series
16
Assembly Type
Modular
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Filter Drain Type
Automatic Float Drain
Mounting Options
w/o Port Blocks
Size Designation
Compact
Port Size
3/8
Body Size
3/8 in
Pressure Range [Min]
2 psig
Lubricator Drain Type
Pressure Fill
Port Type
NPT
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.6 oz
Relieving
Relieving
Has Gauge
Yes
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl
Flow
60 SCFM
Lubricator Fill Option
w/Body Pressure Fill
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back