Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Size Designation
Compact
Filter Bowl Type
Metal Bowl
Unit Type
Three-Unit Combo
Port Type
NPT
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Port Size
3/8
Lubricator Drain Type
Auto Fill
Filter Drain Type
Automatic Float Drain
Relieving
Relieving
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Body Size
3/8 in
Pressure Range [Max]
250 psig
Flow
60 SCFM
Element Micron Rating
5 µm
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Capacity
2.6 oz
Assembly Type
Modular
Pressure Range [Min]
5 psig
Lubricator Fill Option
w/Body Pressure Fill
Series
16
Lubricator Type
Micro-Mist
Mounting Options
w/o Port Blocks
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back