Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Mounting Bracket Kit
PS755P
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Port Size
3/8
Filter Drain Type
Automatic Float Drain
Has Gauge
Yes
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Lubricator Bowl Capacity
2.6 oz
Series
16
Knob Type
Non-Rising Knob
Size Designation
Compact
Mounting Options
w/o Port Blocks
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Flow
60 SCFM
Port Type
NPT
Filter Bowl Capacity
4.4 oz
Relieving
Relieving
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Body Size
3/8 in
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back