Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Series
16
Port Type
NPT
Knob Type
Non-Rising Knob
Body Size
3/8 in
Size Designation
Compact
Has Gauge
Yes
Port Size
3/8
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Automatic Float Drain
Assembly Type
Modular
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Mounting Options
w/Port Blocks
Lubricator Type
Micro-Mist
Element Micron Rating
40 µm
Relieving
Relieving
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back