Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Fill Option
w/Body Pressure Fill
Body Size
3/8 in
Mounting Options
w/o Port Blocks
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Lubricator Type
Micro-Mist
Port Type
NPT
Mounting Bracket Kit
PS755P
Flow
60 SCFM
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Port Size
3/8
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Capacity
2.6 oz
Relieving
Relieving
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Has Gauge
Yes
Assembly Type
Modular
Lubricator Drain Type
Twist Drain
Series
16
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back