Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Assembly Type
Modular
Element Micron Rating
40 µm
Filter Drain Type
Automatic Float Drain
Mounting Options
w/Port Blocks
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Pressure Range [Max]
125 psig
Port Type
NPT
Pressure Range [Min]
2 psig
Flow
60 SCFM
Lubricator Drain Type
Twist Drain
Size Designation
Compact
Port Size
3/8
Has Gauge
Yes
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Series
16
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Bowl Capacity
2.6 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back