Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Pressure Fill
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
4.4 oz
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Body Size
3/8 in
Port Size
3/8
Has Gauge
Yes
Pressure Range [Min]
2 psig
Mounting Options
w/o Port Blocks
Assembly Type
Modular
Filter Drain Type
Automatic Float Drain
Size Designation
Compact
Series
16
Port Type
NPT
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Flow
60 SCFM
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Element Micron Rating
40 µm
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back