Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Series
16
Unit Type
Three-Unit Combo
Element Micron Rating
5 µm
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Automatic Float Drain
Knob Type
Non-Rising Knob
Mounting Options
w/Mounting Bracket & Port Block
Port Type
NPT
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Lubricator Drain Type
Twist Drain
Pressure Range [Max]
125 psig
Relieving
Relieving
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Flow
60 SCFM
Assembly Type
Modular
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Size Designation
Compact
Port Size
3/8
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back