Skip to content Skip to navigation menu
Parker Hannifin Corp.16B32A11A2BCG

16B32A11A2BCG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101606778
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 60 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.16B32A11A2BCG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 60 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Series 16
Pressure Range [Min] 1 psig
Flow 90 SCFM
Mounting Options w/Port Blocks
Knob Type Non-Rising Knob
Port Size 1/2
Lubricator Bowl Capacity 2.6 oz
Filter Bowl Capacity 4.4 oz
Lubricator Drain Type No Drain
Assembly Type Modular
Unit Type Three-Unit Combo
Size Designation Compact
Mounting Bracket Kit PS755P
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option w/Fill Plug
Filter Drain Type Twist Drain
Relieving Relieving
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge No
Pressure Range [Max] 60 psig
Port Type NPT
Element Micron Rating 40 µm
Lubricator Type Micro-Mist
Body Size 3/8 in
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison