Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Port Type
NPT
Pressure Range [Min]
2 psig
Assembly Type
Modular
Lubricator Drain Type
No Drain
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Mounting Options
w/Mounting Bracket, Lockout & Port Block
Element Micron Rating
40 µm
Relieving
Relieving
Has Gauge
Yes
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Flow
90 SCFM
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Filter Drain Type
Twist Drain
Series
16
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
2.6 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back