Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Port Size
1/2
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type
Twist Drain
Mounting Options
w/Port Blocks
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Lubricator Fill Option
w/Body Pressure Fill
Has Gauge
Yes
Port Type
NPT
Relieving
Relieving
Unit Type
Three-Unit Combo
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Element Micron Rating
5 µm
Lubricator Drain Type
Pressure Fill
Body Size
3/8 in
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Flow
90 SCFM
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Series
16
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back