Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Body Size
3/8 in
Lubricator Type
Micro-Mist
Series
16
Element Micron Rating
5 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Three-Unit Combo
Assembly Type
Modular
Has Gauge
Yes
Port Size
1/2
Mounting Bracket Kit
PS755P
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Lubricator Drain Type
Auto Fill
Flow
90 SCFM
Filter Bowl Capacity
4.4 oz
Relieving
Relieving
Lubricator Bowl Capacity
2.6 oz
Mounting Options
w/Port Blocks
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Twist Drain
Port Type
NPT
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back