Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Bowl Capacity
2.6 oz
Relieving
Relieving
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Size Designation
Compact
Flow
90 SCFM
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl
Mounting Options
w/Port Blocks
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Series
16
Has Gauge
Yes
Assembly Type
Modular
Pressure Range [Min]
2 psig
Body Size
3/8 in
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Port Size
1/2
Port Type
NPT
Lubricator Drain Type
Twist Drain
Filter Drain Type
Twist Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back