Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Element Micron Rating
40 µm
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Relieving
Relieving
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.6 oz
Lubricator Drain Type
Twist Drain
Series
16
Lubricator Type
Micro-Mist
Mounting Options
w/Mounting Bracket & Port Block
Mounting Bracket Kit
PS755P
Size Designation
Compact
Pressure Range [Max]
125 psig
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Assembly Type
Modular
Filter Drain Type
Twist Drain
Has Gauge
Yes
Port Type
NPT
Port Size
1/2
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back