Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Pressure Range [Min]
2 psig
Port Type
NPT
Element Micron Rating
40 µm
Filter Drain Type
Twist Drain
Has Gauge
Yes
Lubricator Drain Type
Pressure Fill
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Series
16
Assembly Type
Modular
Size Designation
Compact
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Mounting Options
w/Mounting Bracket & Port Block
Lubricator Fill Option
w/Body Pressure Fill
Knob Type
Non-Rising Knob
Relieving
Relieving
Port Size
1/2
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back