Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Pressure Fill
Unit Type
Three-Unit Combo
Relieving
Relieving
Knob Type
Non-Rising Knob
Mounting Bracket Kit
PS755P
Element Micron Rating
40 µm
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
2.6 oz
Assembly Type
Modular
Flow
90 SCFM
Lubricator Fill Option
w/Body Pressure Fill
Filter Drain Type
Twist Drain
Series
16
Port Type
NPT
Port Size
1/2
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
w/Port Blocks
Body Size
3/8 in
Lubricator Type
Micro-Mist
Has Gauge
Yes
Pressure Range [Min]
2 psig
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back