Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Flow
90 SCFM
Relieving
Relieving
Body Size
3/8 in
Lubricator Type
Micro-Mist
Unit Type
Three-Unit Combo
Has Gauge
Yes
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Filter Drain Type
Twist Drain
Port Size
1/2
Port Type
NPT
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Series
16
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Pressure Fill
Mounting Options
w/Port Blocks
Assembly Type
Modular
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back