Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Pressure Fill
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Port Type
NPT
Has Gauge
Yes
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Body Size
3/8 in
Lubricator Type
Micro-Mist
Size Designation
Compact
Unit Type
Three-Unit Combo
Mounting Options
w/Port Blocks
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Series
16
Relieving
Relieving
Element Micron Rating
40 µm
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Lubricator Fill Option
w/Body Pressure Fill
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back