Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B34B18A4BCG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101609196
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Lubricator Type Micro-Mist
Lubricator Bowl Capacity 2.6 oz
Flow 90 SCFM
Port Size 1/2
Port Type NPT
Has Gauge Yes
Element Micron Rating 5 µm
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Filter Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Fill Option w/Fill Plug
Body Size 3/8 in
Series 16
Knob Type Non-Rising Knob
Pressure Range [Min] 2 psig
Unit Type Three-Unit Combo
Mounting Options w/Port Blocks
Assembly Type Modular
Size Designation Compact
Pressure Range [Max] 125 psig
Filter Drain Type Twist Drain
Lubricator Drain Type Twist Drain
Filter Bowl Capacity 4.4 oz
Relieving Relieving
Mounting Bracket Kit PS755P
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison