Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Relieving
Relieving
Port Size
1/2
Lubricator Fill Option
w/Body Pressure Fill
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Lubricator Type
Micro-Mist
Has Gauge
Yes
Mounting Options
w/Port Blocks
Element Micron Rating
5 µm
Size Designation
Compact
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Port Type
NPT
Lubricator Drain Type
Pressure Fill
Flow
90 SCFM
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Body Size
3/8 in
Filter Drain Type
Twist Drain
Series
16
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back