Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Automatic Float Drain
Mounting Options
w/Lockout & Port Blocks
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Port Size
1/2
Assembly Type
Modular
Knob Type
Non-Rising Knob
Flow
90 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Body Size
3/8 in
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Series
16
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Size Designation
Compact
Lubricator Type
Micro-Mist
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
No Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back