Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Pressure Range [Max]
125 psig
Flow
90 SCFM
Relieving
Relieving
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
2.6 oz
Lubricator Drain Type
Twist Drain
Size Designation
Compact
Unit Type
Three-Unit Combo
Body Size
3/8 in
Port Type
NPT
Port Size
1/2
Assembly Type
Modular
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Lubricator Type
Micro-Mist
Series
16
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS755P
Mounting Options
w/Port Blocks
Filter Drain Type
Automatic Float Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back