Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Port Size
1/2
Mounting Options
w/Port Blocks
Size Designation
Compact
Pressure Range [Min]
2 psig
Filter Drain Type
Automatic Float Drain
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Flow
90 SCFM
Body Size
3/8 in
Element Micron Rating
5 µm
Lubricator Bowl Capacity
2.6 oz
Lubricator Type
Micro-Mist
Lubricator Fill Option
w/Body Pressure Fill
Assembly Type
Modular
Has Gauge
Yes
Lubricator Drain Type
Twist Drain
Series
16
Mounting Bracket Kit
PS755P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Relieving
Relieving
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back