Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B37A21A4BCG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101607897
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Body Size 3/8 in
Series 16
Lubricator Bowl Capacity 2.6 oz
Flow 90 SCFM
Filter Bowl Type Metal Bowl
Mounting Options w/Port Blocks
Lubricator Fill Option w/Fill Plug
Filter Bowl Capacity 4.4 oz
Lubricator Type Micro-Mist
Filter Drain Type Automatic Float Drain
Element Micron Rating 40 µm
Pressure Range [Min] 5 psig
Port Type NPT
Lubricator Drain Type Twist Drain
Assembly Type Modular
Size Designation Compact
Port Size 1/2
Knob Type Non-Rising Knob
Relieving Relieving
Has Gauge Yes
Mounting Bracket Kit PS755P
Unit Type Three-Unit Combo
Pressure Range [Max] 250 psig
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison