Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Element Micron Rating
5 µm
Assembly Type
Modular
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Filter Drain Type
Automatic Float Drain
Body Size
3/8 in
Lubricator Type
Micro-Mist
Pressure Range [Max]
125 psig
Has Gauge
Yes
Series
16
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Mounting Options
w/Port Blocks
Size Designation
Compact
Flow
90 SCFM
Port Size
1/2
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Port Type
NPT
Filter Bowl Type
Metal Bowl
Unit Type
Three-Unit Combo
Filter Bowl Capacity
4.4 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back