Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Pressure Range [Min]
2 psig
Port Type
NPT
Relieving
Relieving
Mounting Bracket Kit
PS755P
Pressure Range [Max]
125 psig
Has Gauge
Yes
Filter Drain Type
Automatic Float Drain
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Size Designation
Compact
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Assembly Type
Modular
Element Micron Rating
40 µm
Mounting Options
w/Port Blocks
Series
16
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back