Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Non-Relieving
Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Auto Fill
Unit Type
Three-Unit Combo
Element Micron Rating
40 µm
Body Size
3/8 in
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Non-Relieving
Flow
90 SCFM
Lubricator Bowl Capacity
2.6 oz
Port Size
1/2
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Assembly Type
Modular
Mounting Options
w/Lockout & Port Blocks
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS755P
Pressure Range [Min]
2 psig
Series
16
Size Designation
Compact
Has Gauge
Yes
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back