Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Element Micron Rating
5 µm
Knob Type
Non-Rising Knob
Pressure Range [Max]
250 psig
Body Size
3/8 in
Lubricator Drain Type
Auto Fill
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Filter Drain Type
Automatic Float Drain
Mounting Options
w/Port Blocks
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Flow
90 SCFM
Pressure Range [Min]
5 psig
Lubricator Type
Micro-Mist
Series
16
Port Size
1/2
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Port Type
NPT
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back